Beli cable ties stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASANO Cable Ties Stainless (Pengikat / Kabel Tis)
    Mulai

    Rp2.900

    ASANO Cable Ties Stainless (Pengikat / Kabel Tis)
    Deskripsi:
    Cable Ties StainlessTali Ripet StainlessTali Ripet Besi Anti KaratContoh aplikasi:1. Mengikat barang-barang di kapal atau lingkungan laut yang asin dan asam2. Mengikat antena / modem outdoor3. Mengikat barang di mobil / motor4. Mengikat rambu lalu lintas, reklame, billboard, papan nama dll
    atribut:
    • Material: Stainless Steel SUS304
  2. Panduit Stainless Steel and Brass Marker Plates and Tags
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    Panduit Stainless Steel and Brass Marker Plates and Tags
    atribut:
    • Length (inch): 3.5
    • Color: Natural
  3. WEIDMULLER Cable Ties Polyester Coated Stainless Steel (Pengikat / Kabel Tis)
    Mulai

    Rp3.299.900

    WEIDMULLER Cable Ties Polyester Coated Stainless Steel (Pengikat / Kabel Tis)
    atribut:
    • Color: Black
    • Material: Body = Polyester-coated stainless steel
    • Operating Temperature Range (°C): -80 to 150
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. RS PRO Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp1.499.900

    RS PRO Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    RS PRO Stainless Steel Cable TiesThese RS PRO stainless steel cable ties are an ideal alternative where Nylon 66 cable ties are not suitable such as harsh environments or places where there is heat. These cable ties have a roller ball design which is self-locking and fast and easy to install. Roller ball ties have a locking ball bearing which grips the tie strap and locks the tie as it is tensioned.Manufactured from 316 stainless steel, these ties have excellent resistance to abrasion, corrosion, radiation, weathering and extremes of temperature. They have a greater load carrying capacity and may be used for general strapping applications.APPROVALS : ABS, DNV, Lloyd's, ULTypical Applications:Cable ties are used as a type of fastener, for holding items together. These stainless steel ties are suitable for applications in industries such as Oil and gasMarineChemical MaintenanceAutomotive
    atribut:
    • Colour: Metallic
    • Fire Behaviour: Flame Retardant
    • Length (mm): 125
    • Material: 316 Stainless Steel
    • Maximum Bundle Diameter (mm): 25
    • Maximum Operating Temperature (°C): 538
    • Minimum Operating Temperature (°C): -80
    • Quantity: 100pack
    • Tensile Strength (N): 670
    • Type: Roller Ball
    • Width (mm): 4.6
  5. RS PRO Stainless Steel Cable Tie
    Mulai

    Rp2.599.900

    RS PRO Stainless Steel Cable Tie
    Deskripsi:
    RS PRO Stainless Steel Cable TiesThese RS PRO stainless steel cable ties are an ideal alternative where Nylon 66 cable ties are not suitable such as harsh environments or places where there is heat. These cable ties have a roller ball design which is self-locking and fast and easy to install. Roller ball ties have a locking ball bearing which grips the tie strap and locks the tie as it is tensioned.Manufactured from 316 stainless steel, these ties have excellent resistance to abrasion, corrosion, radiation, weathering and extremes of temperature. They have a greater load carrying capacity and may be used for general strapping applications.APPROVALS : ABS, DNV, Lloyd's, ULTypical Applications:Cable ties are used as a type of fastener, for holding items together. These stainless steel ties are suitable for applications in industries such as Oil and gasMarineChemical MaintenanceAutomotive
    atribut:
    • Colour: Metallic
    • Fire Behaviour: Flame Retardant
    • Material: 316 Stainless Steel
    • Maximum Operating Temperature (°C): 538
    • Minimum Operating Temperature (°C): -80
    • Quantity: 100pack
  6. Phoenix Contact Cable Marker LS
    Mulai

    Rp1.999.900

    Phoenix Contact Cable Marker LS
    atribut:
    • Country of Origin: CN (China)
    • Type: Card form
    • Marking Mounting Type: Assembly with cable binders
    • Wipe Resistance: DIN EN 61010-1 (VDE 0411-1)
    • Components: Free from silicone, halogen, and cadmium
  7. Resiltools Plat Penanda Nama Kabel
    Mulai

    Rp889.900

    Resiltools Plat Penanda Nama Kabel
    Deskripsi:
    Bingung mencari penanda kabel yang tahan karat?
    atribut:
    • Color: Silver
    • Thickness (mm): 0.4
    • Material: Stainless Steel
    • Temperature Resistance (°C): 300
    • Durability of Goods: 20 Tahun
  8. HellermannTyton Cable Ties Stainless Steel (Pengikat / Kabel Tis)
    Mulai

    Rp4.499.900

    HellermannTyton Cable Ties Stainless Steel (Pengikat / Kabel Tis)
    Deskripsi:
    -Has fire resistance, weather resistance, radiation resistance and chemical resistance, and prevents deterioration due to sea water.-With high tensile strength, the automatic lock mechanism enables quick, safe and secure binding.-For harsh environments such as indoor, outdoor, underground installation, in the sea, etc.
    atribut:
    • Color: Silver
    • WidthxLength: 4.5x152mm
    • Thickness: 0.3mm
    • Max Bundling Diameter: 25mm
    • Tensile Strength (N): 670
  9. HSA Hex Bolt Nut White BMP Half Thread Set with Washer Plate (Baut Mur Hexagonal)
    Mulai

    Rp20.900

    HSA Hex Bolt Nut White BMP Half Thread Set with Washer Plate (Baut Mur Hexagonal)
    atribut:
    • Drat Type: Half Drat
    • Finishing: Zinc Plated
    • Grade: 4.6
    • Material: Mild Steel
  10. Phoenix Contact Stainless Steel Label
    Mulai

    Rp199.900

    Phoenix Contact Stainless Steel Label
    Deskripsi:
    Stainless steel label, can be ordered: Piece, silver, labeled according to customer specifications, mounting type: Assembly with cable ties, cable diameter range: 1 ... 63 mm, lettering field size: 65 x 19 mm
    atribut:
    • Product Type: Labeled conductor marker
    • Mounting Type: Assembly with cable ties
    • Color: Silver
    • Material: Stainless steel 304
    • Operating Ambient Temperature (°C): -80 to 538
    • Outside Diameter (mm): 1 to 63
    • Recommended Ambient Temperature (Storage/Transport) (°C): 23
    • Recommended Humidity (storage/transport) (%): 50
    • Type: Mounting set
  11. OMRON Limit Switch Connector SC (Konektor Saklar Batas)
    Mulai

    Rp139.900

    OMRON Limit Switch Connector SC (Konektor Saklar Batas)
    Deskripsi:
    Various machine tools and control devices use cabtire cables and flexible tubes of various thicknesses as lead wires for limit switches. For this reason, the waterproof and drip-proof property of the conduit port becomes a problem. These can be solved by using an SC connector that matches the cable Outer Diameter. Select the connector type according to the limit switch model. * Please use the SC connector with seal tape. However, the SC-1M to 5M models have an O-ring (NBR) that ensures sealing performance without sealing tape. * Since the simple connector is made of resin, use a metal connector such as SC-1M to -5M, especially when sealability is required.
  12. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  13. Resiltools Cable Ties Stainless Steel 201 PVC (Pengikat / Kabel Tis)
    Mulai

    Rp909.900

    Resiltools Cable Ties Stainless Steel 201 PVC (Pengikat / Kabel Tis)
    atribut:
    • Color: Black Coat
    • Material: Stainless Steel
    • Temperature Resistance (°C): 300
    • Durability of Goods: 20 Years
    • Strength of Goods (kg): 90
  14. Fort Cable Ties (Kabel Tis)
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
Daftar Harga cable ties stainless steel Terbaru October 2026
Fort Stainless Steel Cable Ties (Kabel Tis)Rp139.900
ASANO Cable Ties Stainless (Pengikat / Kabel Tis)Rp2.900
Panduit Stainless Steel and Brass Marker Plates and TagsRp1.299.900
Resiltools Cable Ties Stainless Steel 201 (Pengikat / Kabel Tis)Rp469.900
Panduit Tie Mount (Dudukan Pengikat Kabel)Rp429.900
WEIDMULLER Cable Ties Polyester Coated Stainless Steel (Pengikat / Kabel Tis)Rp3.299.900
RS PRO Cable Ties (Pengikat / Kabel Tis)Rp1.499.900
WEIDMULLER Cable Ties Metal (Pengikat / Kabel Tis)Rp5.699.900
RS PRO Stainless Steel Cable TieRp2.599.900
Phoenix Contact Cable Marker LSRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)